Selezionare i singoli articoli nella tabella seguente per maggiori informazioni, ulteriori immagini e documenti.
Punta elicoidale m.d.i. WN 30 tipo N IK TIALN-UV
Solid carbide high-performance drill bit with internal cooling channels for universal applications and considerable drilling depths of up to 30xd. 4 guide chamfers guarantee excellent alignment accuracy and stabilisation of the drill bit even at very deep drill depths, as well as exact and precise holes. Special grinding for optimum chip breaking, high centring accuracy and low cutting forces.