Crea il tuo profilo per acquistare online.
Solo per professionisti con P. IVA
Il codice QR non è più valido. Facendo clic sul pulsante riportato di seguito è possibile attivarlo nuovamente.
Ordinamento
37 articoli con 126 versioni trovati
Premium 130 EN10242 B1 branch reduced, hot-dip galvanised malleable iron
Premium 1A EN10242 D4, hot-dip galvanised malleable cast iron
Premium 2A, EN10242 D1, hot-dip galvanised malleable cast iron
Premium 2, EN10242 G1, hot-dip galvanised malleable cast iron
Premium 134 EN10242 hot-dip galvanised malleable iron
Premium 330 En10242 U1 hot-dip galvanised malleable iron
Premium 280 EN10242 N8 hot-dip galvanised malleable iron
Premium 221 EN10242 ZA1 hot-dip galvanised malleable iron
Premium 291 EN10242 T8 hot-dip galvanised malleable iron
Premium 92, EN10242 A4, hot-dip galvanised malleable cast iron
Premium 536 EN10242 hot-dip galvanised malleable iron
Premium 300 EN10242 T1 hot-dip galvanised malleable iron
Premium 130 EN10242 B1 branch enlarged, hot-dip galvanised malleable iron
Premium 290 EN10242 T9 hot-dip galvanised malleable iron
Premium 529A EN10242 M4 hot-dip galvanised malleable iron
Premium 180, EN10242 in ghisa malleabile zincata a caldo C1
Premium 90 EN10242 in ghisa malleabile zincata a caldo A1
Premium 270 EN10242 M2 hot-dip galvanised malleable iron
Premium 96 EN10242 UA11 hot-dip galvanised malleable iron
Premium 240 EN10242 M2 hot-dip galvanised malleable iron
Premium 90 EN10242 A1 reduced, hot-dip galvanised malleable iron
Premium 121, EN10242 in ghisa malleabile zincata a caldo A4/45G
Premium 223 EN10242 ZA2 hot-dip galvanised malleable iron
Premium 331 EN10242 U2 hot-dip galvanised malleable iron
Premium 130, EN10242 B1, hot-dip galvanised malleable cast iron
Premium 40, EN10242 G4/45, hot-dip galvanised malleable cast iron
Premium 332 EN10242 hot-dip galvanised malleable iron
Premium 51, EN10242, hot-dip galvanised malleable cast iron
Premium 531 EN10242 hot-dip galvanised malleable iron
Premium 246 EN10242 M2 hot-dip galvanised malleable iron
Sono disponibili altri risultati di ricerca. Per un risultato più preciso, affina i dati immessi.
Controllare questo risultato o utilizzare un termine diverso per la ricerca.