Furniture connector SV 20
SV 20 connector, single adapter without base
SYSCON-SV20-ZD-PLUG-AW20-(NI)-19MM
SV20
Art.-no. F069073441
EAN 9003012406113
price per selected packing unit
Register now and access more than 125,000 products
Material: Die-cast zinc, nickel plated
- High level of stability
- High-quality material
Wide hole coverage
Any damaged hole edges are hidden
wide grip for joint pin
Absorbs production tolerances
rounded cam edges
- Safe joint fastening
- Cannot loosen of its own accord
Version with AW 20 drive
Optimal force transmission with screwdriver in a tilted position
Version with PZ 2 drive
Perfect for being assembled or removed by the end user themselves
Can also be used on the side opposite the assembly side by means of a through hole (with PZ2 coupling)
Can be inconspicuously assembled
Edgeless model
- The shelf can be assembled at a tangent and side by side
- Wooden dowels or laths can also be used
Specified dimensions are not binding. Subject to technical changes.
Datasheets(X)
![]() | |
Material | Die-cast zinc |
Surface | Nickel plated |
For material thickness | 19 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
