Welcome to Würth Italy For trade customers only

HPC Speedcut 4.0 Universal end mill, extra long XL, optional, four blades, uneven angle of twist gradient, HB shank

End mill SC4.0 Uni DIN 6527XL Twind FG HB
ENDMIL-SP-HPC-4.0-XL-UV-TN-TD-HB-D16

Art.-no. 5443312406
EAN 4062856184972

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Solid carbide high-performance cutter for universal application: Smoothing, rough finishing and roughening with one tool. Different spiral angles produce smooth, vibration-free running and an excellent surface quality. Generation 4.0 sets new standards in machining performance.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Product code

8737

Material to be processed

Steel
Cast metal
Stainless steel
Titanium
Hard and tough material
Non-ferrous metal

Diameter (d1)

16 mm

Shank diameter (d2)

16 mm

Clearance diameter (d3)

15.5 mm

Standards

CS

Construction length

Extra long

Shank style

Cylindrical DIN 6535-HB

Cutting material

SC

Surface

TWINDUR

Coolant supply

External

Twist angle

35-38°

Length (l1)

105 mm

Cutting edge length (l2)

32 mm

Clearance length (l3)

57 mm

Number of cutting edges (Z)

4 PCS

Corner chamfer

0.35

Tolerance of cutting edge diameter

h10

Tolerance of shank diameter

h6

Material of sub-group

General structural steels
Non-alloyed tempering steels < 1000 N/mm²
Alloyed tempering steels < 1000 N/mm²
Nitriding steels < 1300 N/mm²
Grey cast iron
Malleable cast iron
Stainless steels < 850 N/mm²
Stainless steels > 850 N/mm²
Titanium
Titanium alloys
Steels > 45 HRC
Copper
Brass
Aluminium

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information