Joint pin with expansion bushing
Pin with eccentric bushing SV 20
SYSBLT-(F.SYSCON-SV20)-W.SPRDSLEV-AW20
Art.-no. 0683220003
EAN 4011231565417
price per selected packing unit
Register now and access more than 125,000 products
Material: Screw: raw steel, bushing: brass
High breakage resistance
With M4 thread
Strong hold even after multiple assembly and disassembly
To be assembled in a 5 mm hole
Easy to assemble in the pre-drilled panel
Specified dimensions are not binding. Subject to technical changes.
Datasheets(X)
![]() | |
Internal drive | AW20 |
Material | Steel |
Surface of the sleeve | Plain |
Surface | Plain |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
