Welcome to Würth Italy For trade customers only
13-pin socket 12V with cut-off contact for rear fog light
13-pin socket 12V with cut-off contact for rear fog light - 1
13-pin socket 12V with cut-off contact for rear fog light - 2
13-pin socket 12V with cut-off contact for rear fog light - 3
13-pin socket 12V with cut-off contact for rear fog light - 4

For detailed information, other images and documents, please select individual articles from the following table.

13-pin socket 12V with cut-off contact for rear fog light

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Delivery includes rubber base



13-pin system


  • Bayonet connector system

  • Operating temperature: -40°C to +85°C

  • Current rating: max. 25 A (with 2.5 mm² wire)

  • Marking of contacts complies with ISO 11446

  • Screw contacts resistant to higher pulling loads

Complies with ISO 11446



Protection class IP 54