For detailed information, other images and documents, please select individual articles from the following table.
Single-component expanding foam B3 EASY PUR
1-component mounting and filling foam for single application
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
- Outstanding adhesion to virtually all construction surfaces
- Better sound and heat insulation properties than mineral wool, cork and fibreglass
- Quick to fully harden
- Resistant to a large number of solvents, paints and chemicals
- Resistant to ageing and does not rot
Does not adhere to PE, PP, PTFE and silicone. Not UV-resistant.
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no liability is assumed in relation to the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
Safe insulation, filling and insulating of window joints, roof finishings, door frames, pipe ducts, joints, wall connections, roller shutter boxes, wall openings and cavities etc. Adheres to concrete, stone, hard PVC, metal and wood.
Surfaces must be clean, solid and free from dust and grease. Pre-treat highly absorbent surfaces. Adhesion surfaces must be moistened with water before the foam is applied. Screw the enclosed adapter tube onto the valve and shake the can vigorously, with the valve facing downwards, approx. 30 times so that the contents of the can are well mixed and the foam quality is optimised. Only fill the joints or cavities to approx. 1/3 with foam because the foam will expand. Moisten again if several foam beads are applied. Immediately remove fresh foam splashes with PURLOGIC® Clean and remove hardened foam residue with PURLOGIC® foam cleaner. Cut away excess, fully hardened foam with a knife.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!