For detailed information, other images and documents, please select individual articles from the following table.
1-component installation foam B3 Summer
Universal installation foam filler
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Excellent adhesion on nearly all structural substrates (apart from PE, PP, PTFE and silicone)
- More effective noise and heat insulation than mineral wool, cork and fibreglass
- Structural stability
- No loss of volume and only slight expansion once hardened.
- Rapid hardening
- Fine-celled and uniform foam structure
- Resistant to ageing
- Resistant to a wide range of solvents, paints, and chemicals
Does not adhere to PE, PP, PTFE and silicone. Not UV-resistant.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the wide range of applications and of storage and usage conditions, we cannot guarantee a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no liability is assumed in relation to the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
Safe insulation and filling of window joints, pipe ducts, joints, wall connections, wall openings and cavities e.g. wall openings, roof finishings, pipe ducts, roller shutter boxes, etc. Adheres to concrete, stone, hard PVC, metal and wood. Does not adhere to polyethylene, silicone, PTFE and grease.
The surfaces must be clean, solid and free from dust and grease. Pre-treat highly absorbent surfaces. Adhesion surfaces must be moistened with water before the foam is applied.
Screw the enclosed adapter tube onto the valve and shake the can vigorously, with the valve facing downwards, approx. 30 times so that the contents of the can are well mixed and the foam quality is optimised. Only fill the joints or cavities to approx. 1/3 with foam because the foam will expand. Moisten again if several foam beads are applied. Immediately remove fresh foam splashes with PURLOGIC® Clean and foam residue already hardened with PURLOGIC® foam cleaner. Cut away excess, fully hardened foam with a knife.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!