For detailed information, other images and documents, please select individual articles from the following table.
Foam adhesive for fitting roof tiles PU
Quick curing with high mechanical resistance
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Specially designed for laying tiles and roof tiles
- Ensures outstanding sealing even under the most extreme conditions
- Compatible with most building materials (such as concrete, tiles, roof tiles, wood etc.)
- Grey for an optimal look when used with traditional mortar
Particularly high mechanical strength
- Particularly robust PU adhesive with good fixing capacity
- Higher tensile strength than conventional systems
- Exceptional resistance to weather (wind etc.)
- Can not be damaged by insects, parasites, mould or fungi
Groundbreaking assembly system
- Significant time, labour and cost savings
- Enables fast and effective work
- Simple handling combined with increased operational safety
The volume of the adhesive almost doubles
After applying, thoroughly clean all parts of the gun covered with fresh PU adhesive using a suitable cleaner
Do not leave cylinders that are not completely empty on the gun for longer than one week
Remove all residues of unhardened adhesive using the cleaner
Hardened adhesive can be removed using the special cleaner
The product does not adhere to polyethylene, PTFE, silicone or surfaces that have been treated with release agents
Does not contain formaldehyde
Moisten the surfaces with water before applying the adhesive, and moisten each layer of adhesive during and after application
Even if the technical advice provided is based on our experience and should be complied with, this is reference information only and must be confirmed in extensive practical testing. This does not exempt the buyer from their responsibility to first perform their own suitability testing for the intended use
Suitable for fitting roof tiles. Can be used on plaster, cement, wood, stone, metal etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!