For detailed information, other images and documents, please select individual articles from the following table.
1-component gun foam B2 FLEX
Very elastic and suitable for use in winter.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Extremely high degree of elasticity:
Flex foam is extremely flexible, significantly preventing the risk of a break in the foam bead (approx. 3 times the flexibility of commercially available PU foams)
Prevents heat bridges
Suitable for use in winter:
- Down to -10°C surface and ambient temperature
- Down to 5°C can temperature
- Even elastic at minus temperatures
Adheres to concrete, stone, hard PVC, metal and wood. Does not adhere to PE, PP, silicone, PTFE and grease.
For insulation, assembly and filling in areas with considerable movement of components due to thermal or static loads, e.g. roof insulation, wooden constructions, boardwalks, walk-in refrigerators, heating systems, electrical installations, pipe ducts, windows and more. For filling and sealing mortar joints.
Shake can vigorously 20 times before use. Surfaces must be clean, solid and free from dust and grease. Prime highly absorbent substrates. Adhesion surfaces must be moistened with water before the foam is applied. Moisten again if several foam beads are applied. Screw the can all the way into the gun support – do not screw too far or tilt. Foam continues to expand after application. Immediately remove splashes of foam with PURLOGIC CLEAN, art. no. 0892 160. Thoroughly clean the gun and valve after use.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!