For detailed information, other images and documents, please select individual articles from the following table.
Single-component foam for gun application
Single-component polyurethane foam (PU) for installation and sealing work
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Universal use
- foam suitable for filling, insulating, gluing and sealing
- applicable on most materials used in construction such as: plaster, cement, marble, stone, hard PVC, plastics, wood and metal
Superior quality foam with elevated mechanical properties
- the particular structure of the foam and its high mechanical strength allow it to be used for work with particular sealing requirements
- resistant to insects, pests, moulds and fungi
- high resistance to chemicals, heat and ageing
Foam, PU, workable
- rapid working, clean, comfortable and economic
- once hardened, the foam can be varnished, painted or plastered
- always ready to use, even after long periods
- degree of soundproofing tested by the Rosenheim IFT institute
The foam increases its volume up to 2 times
After applying, use the appropriate cleaner to carefully clean all parts of the gun soiled with PU foam while it is still fresh
A partially used cylinder can be left connected to the gun for subsequent use for a maximum of one week
Clean unhardened foam smudges with the cleaner
Hardened foam can be removed with the appropriate cleaner
The product does not adhere to polyethylene, PTFE, silicones or surfaces treated with release agents
Does not contain formaldehyde
The technical advice given, while based on our best experience, should in any event be considered purely as guidance and should be confirmed by comprehensive practical tests. The purchaser is in any event responsible for personally testing our products to ensure their suitable for the planned use
For the insulation of joints between window frames and masonry, rolling shutter boxes, attics, between masonry and walls/ceiling in plasterboard, etc.
For filling and fixing of door and window frames, crossings of pipes, cavities in masonry, etc.
Surfaces must be thoroughly cleaned, without dust, grease or oils
Vigorously shake the cylinder at least 20 – 30 times
Moisten the surfaces with water before application of the foam and with each layer of foam, during and after the application
The appropriate moistening allows the foam to increase its volume up to a 30%
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!