For detailed information, other images and documents, please select individual articles from the following table.
Adhesive foam for fitting roof tiles PU
Rapid hardening with high mechanical strength
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
Specifically for fitting roof tiles
- Ensures excellent grip performance even under the most extreme conditions
- Compatible with most construction materials (e.g. concrete, roofing tiles, wood, etc.)
- Grey, reproduces the appearance of the mortar used in traditional methods of mounting
Particularly high mechanical strength
- Particularly tough PU adhesive with high adhesive power
- Higher tensile strength than commonly used systems (18 N/cm2)
- Exceptional resistance to atmospheric agents
- Resistant to insects, pests, moulds and fungi
Revolutionary mounting system
- Significant time, labour and financial savings
- Fast and practical for use during work
- Safer and easy to use and handle
The adhesive increases by up to double its volume
After applying, use the appropriate cleaner to carefully clean all parts of the gun soiled with PU adhesive while it is still fresh
A partially used cylinder can be left connected to the gun for a maximum of one week for subsequent use
Clean unhardened adhesive smudges with the cleaner
Hardened adhesive can be removed with the appropriate cleaner
The product does not adhere to polyethylene, PTFE, silicones or surfaces treated with release agents
Does not contain formaldehyde
While the technical advice given is based on our experience and should be followed, it is purely indicative and must be confirmed through extensive practical tests. This does not relieve the purchaser of their responsibility to personally test our products to see whether they are suitable for the planned use
Suitable for fitting roofing tiles. Applicable on plaster, cement, wood, stone, metal, etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!