For detailed information, other images and documents, please select individual articles from the following table.
Single-component foam for application via gun
Single-component polyurethane foam (PU) for installation and sealing work
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
Universal use
- foam suitable for filling, insulating, gluing and sealing
- applicable on most materials used in construction such as: plaster, cement, marble, stone, hard PVC, plastics, wood and metal
Foam of superior quality and mechanical properties
- the particular structure of the foam and its high mechanical strength allow it to be used for works with particular sealing requirements
- resistant to insects, pests, moulds and fungi
- high resistance to chemicals, heat and ageing
- contains ecological propellant gases
Foam, PU, workable
- rapid working, clean, comfortable and economic
- once hardened, the foam can be varnished, painted, or plastered
- always ready to use, even after long periods
- degree of soundproofing tested by the corresponding institute
The foam expands to up to twice its volume
After applying, use the special cleaner to carefully clean all parts of the gun soiled with PU foam while it is still fresh
If the cylinder is not completely empty, leave it attached to the gun for no more than one week
Use the cleaner to remove smears of foam that have not hardened
Hardened foam can be removed with the special cleaner
The product does not adhere to polyethylene, PTFE, silicone, bitumen or surfaces treated with release agents
Does not contain formaldehyde
Although the technical advice provided is based on our best experience, it should be considered in all cases as purely indicative and must be confirmed by exhaustive practical tests. This does not eliminate the purchaser's responsibility to personally test our products to see whether they are suitable for the planned use
For the insulation of joints between window frames and masonry, window shutters, attics, between masonry and walls/ceiling in plasterboard, etc.
For filling and fixing of doors and windows, crossings of pipes, cavities in masonry, etc.
Surfaces must be thoroughly cleaned, without dust, grease or oils
Shake the cylinder vigorously at least 20 – 30 times
The temperature of application and of the cylinder is +20°C
Important: Moisten the surfaces with water before application of the foam, and with each layer of foam, during and after the application
Adequate humidification allows the foam to increase its volume up to a 30%, also ensuring a proper adhesion to the surface, expansion of the cells and total in-depth curing
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!