Welcome to Würth Italy For trade customers only
PURlogic® Flex 1-C gun foam
PURlogic<SUP>®</SUP> Flex 1-C gun foam - 1
PURlogic<SUP>®</SUP> Flex 1-C gun foam - 2
PURlogic<SUP>®</SUP> Flex 1-C gun foam - 3
PURlogic<SUP>®</SUP> Flex 1-C gun foam - 4
PURlogic<SUP>®</SUP> Flex 1-C gun foam - 5
PURlogic<SUP>®</SUP> Flex 1-C gun foam - 6
PURlogic<SUP>®</SUP> Flex 1-C gun foam - 7
PURlogic<SUP>®</SUP> Flex 1-C gun foam - 8
PURlogic<SUP>®</SUP> Flex 1-C gun foam - 9
PURlogic<SUP>®</SUP> Flex 1-C gun foam - 10
PURlogic<SUP>®</SUP> Flex 1-C gun foam - 11
PURlogic<SUP>®</SUP> Flex 1-C gun foam - 12
PURlogic<SUP>®</SUP> Flex 1-C gun foam - 13
PURlogic<SUP>®</SUP> Flex 1-C gun foam - 14
PURlogic<SUP>®</SUP> Flex 1-C gun foam - 15
PURlogic<SUP>®</SUP> Flex 1-C gun foam - 16
PURlogic<SUP>®</SUP> Flex 1-C gun foam - 17
PURlogic<SUP>®</SUP> Flex 1-C gun foam - 18
PURlogic<SUP>®</SUP> Flex 1-C gun foam - 19
PURlogic<SUP>®</SUP> Flex 1-C gun foam - 20
PURlogic<SUP>®</SUP> Flex 1-C gun foam - 21
PURlogic<SUP>®</SUP> Flex 1-C gun foam - 22
PURlogic<SUP>®</SUP> Flex 1-C gun foam - 23
PURlogic<SUP>®</SUP> Flex 1-C gun foam - 24
PURlogic<SUP>®</SUP> Flex 1-C gun foam - 25
PURlogic<SUP>®</SUP> Flex 1-C gun foam - 26
PURlogic<SUP>®</SUP> Flex 1-C gun foam - 27

For detailed information, other images and documents, please select individual articles from the following table.

PURlogic® Flex 1-C gun foam

1C premium foam for elastic joint insulation

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Recommended by experts and leading window manufacturers



Extremely high elasticity


  • Extremely flexible, thereby significantly preventing the risk of a break in the foam bead. (Approx. 3 times the flexibility of commercially available PU foams).

  • Prevents heat bridges


Suitable for use in winter


  • Down to -15°C surface and ambient temperature

  • Down to 0°C can temperature

  • Even elastic at minus temperatures


Tested product characteristics


  • Component testing

  • Joint sound insulation

  • Thermal conductivity

  • Air permeability

  • Water vapour permeability

  • Tested energy-saving properties

  • General test certificate from construction authorities

  • EMICODE-certified


Fine-celled and uniform foam structure



Resistant to ageing



High degree of emptying



Our products featuring the EMICODE label are low emission/environmentally compatible. The EMICODE classification system awards labels to construction products that comply with the very stringent health and environmental requirements of recognised institutes.

Proof of Performance

Perimeter sealing systems according to ift certification programme QM360: 2014, Reg. no. 188 7050098



EMICODE EC1plus: Very low emissions: The EMICODE classification system distinguishes the environmental and health compatibility of construction products. The lowest-emission products bear the EC1plus mark.

Notice

Meets RAL requirements for middle layer insulation.


Adheres to concrete, stone, hard PVC, metal and wood. Does not adhere to polyethylene, silicone, PTFE and grease. PURLOGIC FLEX can be applied with PURLOGIC Xpress and PURLOGIC. Primer should be applied to porous and absorbent substrates. Unhardened foam must not come into contact with wet adhesive.

Application area
Technical overview table for Purlogic® PU foams and spray cork
Technical featuresMain area of application
Würth product
Art. no.
Yield free-foaming up to …Adhesive-free at +20°C from … minCan be cut from … minCan be spread from … min (curing)Processable (substrate/environment) from … °CCan be processed (can temperature) from … °CUV-resistantBuilding material class in accordance with DIN 4102Thermal sealing between window frame and wallSound insulation for window jointsSound insulation in door framesFixing and filling of door framesFilling, sealing and insulating cavitiesSealing and filling of connection joints for roof elementsFilling openings for pipingSetting of bath and shower traysBonding stairs
PURLOGIC® TOP
0892 142
0892 142 1
40 l740-- 5+5NoB2OOOO
PURLOGIC®Flex
0892 142 8
18 l620-– 150NoB2OOOO
PURLOGIC®EASY
0892 143
30 l712-- 5+5NoB2OOOO
PURLOGIC®FAST
0892 144
10 l71560+10+10NoB2O
PURLOGIC® SPRINT
0892 146
4.3 l3920+10+10NoB2OOOOOO
PURLOGIC®Turbo
0892 147
5.5 l1,5520+10+10NoB2OOOOOOO
Dispersion
spray cork
0892 140
500 mlxx-+5+5YesB2OOOOO
PURLOGIC®Premium
0892 142 4
50 l740--5+5NoB1OOOO
PURLOGIC®Easywhite
0892 143 300
25 l1560-+5+5NoB1OOOO

Perimeter sealing systems according to ift certification programme QM360: 2014, Reg. no. 188 7050098



EMICODE EC1plus: Very low emissions: The EMICODE classification system distinguishes the environmental and health compatibility of construction products. The lowest-emission products bear the EC1plus mark.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.