Welcome to Würth Italy For trade customers only
Primer, sealant, spray
Primer, sealant, spray - 1
Primer, sealant, spray - 2

For detailed information, other images and documents, please select individual articles from the following table.

Primer, sealant, spray

For metal surfaces

See product details

Available in 3 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Excellent adhesion on metals. Ideal undercoat for common water-based, nitrocellulose, epoxy and polyurethane paints. Suitable for application on single-component primer (read the technical data about the paint carefully). The excellent finish and fast drying make it ideal for small and fast repairs to bodywork. Levels out the surface and increases adhesion of subsequent painting



Single component


  • Easy to use for small imperfections and repairs

  • Avoids using catalysed products, airbrushes and subsequent cleaning

  • Rapid drying


Directable valve


For adjustment of the spray pattern, for vertical or horizontal use



High coverage


  • Available in three colours so that the most appropriate finish can be chosen for subsequent painting

  • Full coverage

  • Minimum product consumption


Excellent adhesion


  • Adheres to aluminium, plain and zinc-plated steel, old paint and polyester filler

  • Good sanding
Notice

Dry film thickness: 30 microns at a temperature of +20ºC


Paintable after: 60 minutes at a temperature of +20ºC



After use, invert the canister and spray to clear the nozzle



While the technical advice given is based on our experience and should be followed, it is purely indicative and must be confirmed through extensive practical tests. It does not remove the purchaser's responsibility to personally test our products to see whether they are suitable for the intended use