For detailed information, other images and documents, please select individual articles from the following table.
Two-sided abrasive sponge
Dry or wet use for all rounded or hard-to-reach areas
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Body: soft foam 120 x 98 x 13 mm
- Provides the same pressure across the entire surface to be sanded
- Ensures a smooth, scratch-free finish
Double-sided sponge
- Service life twice as long as a single-sided sponge
Available in three grain sizes:
- FINE (brown, equivalence 320 - 400 - 500)
- SUPERFINE (green, equivalence 600 - 800 - 1000)
- MICROFINE (purple, equivalence 1000 - 1200 - 1500)
Type of abrasive: aluminium oxide
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!