For detailed information, other images and documents, please select individual articles from the following table.
Transparent varnish, Perfect, 2:1 High solid two-component
Transparent acrylic varnish, two-component, high-solid
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Coverage
- Excellent on both water-based and solvent-based paints
- Fantastic stability and gloss
- Maximum transparency
- Reproduces the exact shade of the base paint
- Excellent polishing immediately after drying (after around 35–45 minutes at +60°C)
Resistance
- High resistance to mechanical stresses e.g. car wash brushes and chemical agents
- Excellent resistance to UV rays and weathering/yellowing
- Anti-yellowing properties
- The high solid content creates a thick varnish
Complies with the VOC directive
Complies with the VOC directive
Transparent enamel finishing for professional dual-layer painting.
Suitable for both water-based and solvent-based paints in the automotive, bodywork and paintwork industries.
Suitable for full or partial painting
Product performance: 10-12 m2/l
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!