For detailed information, other images and documents, please select individual articles from the following table.
Transparent varnish, Reflow, 2:1 High solid two-component
Acrylic varnish, two-component, transparent, high-solid, excellent scratch resistance, based on new Reflow technology
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Coverage
- Excellent on both water-based and solvent-based paints
- Excellent stability and gloss
- Maximum transparency
- Reproduces the exact shade of the base paint
Resistance
- High resistance to mechanical stresses e.g. car wash brushes and chemical agents
- Self-repairing — "Reflow" effect means that micro-scratches caused by car wash brushes, for example, "repair" themselves with the heat of the sun. The scratched paint closes up and returns to its original state, making the micro-scratches almost invisible.
- Excellent resistance to UV rays and weathering/yellowing
Complies with the VOC directive
Complies with the VOC directive
Transparent enamel finish for professional dual-layer painting
Suitable for both water-based and solvent-based paints in the automotive, bodywork and paintwork industries
Suitable for full or partial painting
Product performance: 6–8 m2/l
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!