Welcome to Würth Italy For trade customers only
2C cartridge foam PURlogic® Sprint
2C cartridge foam PURlogic<SUP>® </SUP>Sprint - 1
2C cartridge foam PURlogic<SUP>® </SUP>Sprint - 2
2C cartridge foam PURlogic<SUP>® </SUP>Sprint - 3
2C cartridge foam PURlogic<SUP>® </SUP>Sprint - 4
2C cartridge foam PURlogic<SUP>® </SUP>Sprint - 5

For detailed information, other images and documents, please select individual articles from the following table.

2C cartridge foam PURlogic® Sprint

2C cartridge foam for fast and easy door frame installation, non-stick after just 3 minutes

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Very quick to reach final strength


Reduces expansion time to 20 minutes. This saves time and costs



Good adhesive properties


Adheres well to various wall joint and frame materials



Dimensionally stable foam


  • No pressing during and after the hardening phase

  • < 5% dimensional change, tested in accordance with ift directive from the ift Rosenheim Institute in Germany.


For installing wooden and steel door frames


Tested in accordance with ift directive from ift Rosenheim in Germany.



General test certificate from construction authorities


Corresponds to building material class B2 in accordance with DIN 4102, Part 1, tested by MPA Hanover in Germany.



High compressive load



Uniform, fine-celled foam structure



High degree of emptying



Resistant to ageing

Notice

Adheres to concrete, stone, hard PVC, metal and wood. Does not adhere to polyethylene, silicone, PTFE and grease. Primer should be used for porous and absorbent substrates. Store upright cartridges in a cool, dry and frost-protected place. Protect from heating up to over +30°C.


At higher temperatures, the storage time is reduced.



One cartridge is sufficient for 6 mounting points, this is the quantity for a door frame, step or window sill of size 1000 mm x 300 mm. Immediately remove any fresh flecks of foam with PURlogic® Clean. Hardened foam can only be removed mechanically.

Application area
Technical overview table for Purlogic® PU foams and spray cork
Technical featuresMain area of application
Würth product
Art. no.
Yield free-foaming up to …Adhesive-free at +20°C from … minCan be cut from … minCan be spread from … min (curing)Can be processed (substrate/environment) from … °CCan be processed (can temperature) from … °CUV-resistantBuilding material class in accordance with DIN 4102Thermal sealing between window frame and wallSound insulation for window jointsSound insulation in door framesFixing and filling of door framesFilling, sealing and insulating cavitiesSealing and filling of connection joints for roof elementsFilling openings for pipingSetting of bath and shower traysBonding stairs
PURLOGIC® TOP
0892 142
0892 142 1
40 l740-- 5+5NoB2OOOO
PURLOGIC®Flex
0892 142 8
18 l620-- 150NoB2OOOO
PURLOGIC®EASY
0892 143
30 l712-- 5+5NoB2OOOO
PURLOGIC®FAST
0892 144
10 l71560+10+10NoB2O
PURLOGIC® SPRINT
0892 146
4.3 l3920+10+10NoB2OOOOOO
PURLOGIC®Turbo
0892 147
5.5 l1,5+520+10+10NoB2OOOOOOO
Dispersion
spray cork
0892 140
500 mlxx-+5+5YesB2OOOOO
PURLOGIC®Premium
0892 142 4
50 l740--5+5NoB1OOOO
PURLOGIC®Easywhite
0892 143 300
25 l1560-+5+5NoB1OOOO

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.