Welcome to Würth Italy For trade customers only
2C foam gun PURlogic® Twinpress

For detailed information, other images and documents, please select individual articles from the following table.

2C foam gun PURlogic® Twinpress

For applying 2-component foams, 2 x 110 ml
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
Ergonomic and balanced handle


  • Makes it easy to use the gun

  • Possible to release the catch with one hand


High transmission


  • The 500 kg push-out force enables gentle and fatigue-free work

  • The double transmission optimally distributes the manual power to both push rods


Fast decompression


  • Non-drip function prevents material overrun

  • Snap-fit function enables improved grip and prevents the cartridge from sliding or falling out