For detailed information, other images and documents, please select individual articles from the following table.
2C plastic adhesive 210sec.
2-component adhesive for repairing plastic parts – for repairing cracks in plastic
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
2-component adhesive for the repair and bonding of many types of plastic
Low number of adhesives to be stored
No H351 (R40) label required
Coarse sanding dust
Fine dust particles are not breathed in
Special shorter mixer nozzle
Less material consumption than with conventional mixers
Quick to harden
Can be sanded and painted over after a very short period of time
High flexibility of the hardened adhesive
Absorbs greater movement and vibration at bumper
Solvent- and silicone-free
Limited adhesion (no constructive adhesives) of PP and PE. Not suitable for PVC, PPS and PTFE. There may be adhesion problems in individual cases due to the coatings and release agents used in some cases in the plastic production process. Observe the work instructions when repairing PP/EPDM. Check material compatibility on a non-visible area if necessary. The product must be stored in a frost-free location.
| Base material | Pre-treatment | Adhesion |
| SMC, BMC, RTM, wood, HPL, PUR-RIM | Sand | Excellent adhesion |
| CFRP (carbon fibre reinforced plastic) | Sand | Excellent adhesion |
| Coated, alloyed metal | In the case of bare metal, the metal should be protected against corrosion | Excellent adhesion |
| PP-EPDM/ ABS | See separate instructions | Good (no structural adhesion) |
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Repair of spoilers, radiator grills, panel clips, bumpers, brackets on headlights and radiators.
When repairing PP/EPDM (no constructive adhesives), please observe the work instructions.
Bonding of different thermosetting plastics such as CFRP, SMC, BMC, RTM.
Bonding of thermoplastics such as ABS, PC, PUR-RIM.
Bonding of coated metals and wood.
The substrate must be capable of bearing loads and must be clean, dry and free from grease and rust. Old adhesive residues must also be removed. To do so, clean the surface with the plastic cleaner and apply the primer. The flash-off time must be observed. Discard some adhesive before screwing on the mixer nozzle. The first 2 cm of adhesive from the mixer nozzle should also not be used. When applying the adhesive, the mixer should remain in the adhesive to prevent bubbles forming. Observe the work instructions.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!