For detailed information, other images and documents, please select individual articles from the following table.
2C plastic adhesive, 25 sec.
2-component adhesive for repairing plastic parts - for rapid attachment
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
2C adhesive for repairing and bonding many types of plastic
Reduces the number of adhesives in storage
No H351 (R40) label required
Coarse sanding dust
Fine dust particles are not breathed in
Special shorter mixing nozzle
Lower material consumption than with conventional mixers
Fast-curing
Can be sanded and painted over after a very short period of time
High level of flexibility of the cured adhesive
Absorbs more movement and vibrations on the bumper
Solvent- and silicone-free
Limited adhesion of PP and PE (no structural bonding). Not suitable for PVC, PPS or PTFE. In some cases, adhesion issues may be encountered due to the coatings and release agents used in the plastic production process. Observe the work instructions when repairing PP/EPDM. Check material compatibility on a non-visible area if necessary. The product must be stored in a frost-free location.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications as well as storage and usage conditions, we do not assume any liability for a specific application result. Any technical information or advice provided by our free customer service shall be provided to the exclusion of any liability, unless the advice or information is part of our contractually agreed scope of services or the advisor was acting wilfully. We ensure the consistent quality of our products. We reserve the right to make technical changes and further developments to our products.
Repairing spoilers, radiator grilles, panel clips, bumpers and brackets on headlights and radiators.
When repairing PP/EPDM (no structural bonding), please observe the work instructions.
Bonding different thermosetting plastics, such as CFRP, SMC, BMC and RTM.
Bonding thermoplastics, such as ABS, PC and PUR-RIM.
Bonding coated metals and wood.
The substrate must be capable of bearing loads and must be clean, dry and free from grease and rust. Old adhesive residues must also be removed. To do so, clean the surface with the plastic cleaner and apply the primer. The flash-off time must be observed. Discard some adhesive before screwing on the mixing nozzle. The first 2 cm of adhesive dispensed from the mixing nozzle should also be discarded. When applying the adhesive, the mixer should remain in the adhesive to prevent bubbles forming. Observe the work instructions.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!