For detailed information, other images and documents, please select individual articles from the following table.
2C polyurethane acrylic anti-scratch paint
High-resistance 2C polyurethane acrylic paint
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Scratch-resistant and robust black coating of lorry loading surfaces
Pick-up truck loading surfaces and all heavy-duty surfaces of commercial vehicles, off-road vehicles, motor homes, trailers and SUVs.
Areas of application
Bodywork of SUVs and off-road vehicles, rims of SUVs and off-road vehicles, floors and storage spaces of caravans, underbodies and chassis, loading ramps, loading surfaces of towing vehicles and trailers, crash barriers, running boards, roof rails, spare wheel covers etc.
High resistance to UV and wear
Offers excellent mechanical and chemical resistance. The high degree of vertical stability enables the application of coatings with thick layers.
Combine the 250 ml hardener (art. no. 0892102101) and the 750 ml 2C protector in a 1 litre can for undercoating coating. Shake the can vigorously and apply the mixture with an undercoating spray gun or a paint roller. Processing conditions from +10°C and up to 80 % relative humidity (ensure adequate ventilation). Clean surfaces before use.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!