Welcome to Würth Italy For trade customers only
3/8-inch jointed-head ratchet, extendable
3/8-inch jointed-head ratchet, extendable - 1
3/8-inch jointed-head ratchet, extendable - 2
3/8-inch jointed-head ratchet, extendable - 3
3/8-inch jointed-head ratchet, extendable - 4
3/8-inch jointed-head ratchet, extendable - 5
3/8-inch jointed-head ratchet, extendable - 6

For detailed information, other images and documents, please select individual articles from the following table.

3/8-inch jointed-head ratchet, extendable

Extendable to max. 373 mm using locking sleeve with locking device
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
Standard: DIN 3122, ISO 3315



Optimum power transmission


Telescopic handle extendable to max. 373 mm



Comfortable work


  • Quick ejection with safety lock

  • Flexible, rotatable ratchet head with locking device. 72 teeth with a rotating angle of 5°.