The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
3D hinge dia. 18 mm
Can be adjusted in three directions without removing, wedging or opening the door leaf.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- The three bolts on the frame section of the hinge provide the best possible anti-torsion and tilting protection
- Only one tool required to adjust the hinge (hexagon socket size 5)
To ensure that the entire height adjustment can be utilised, an upper rebate space of 6 mm should be provided.
For soft woods like fir, pine, spruce etc. we recommend using a drill bit with an 8.3 mm diameter.




Load capacity guideline values for a door height of approx. 1800–2100 m | |||
Door width in mm | with 2 straps | with 3 straps | with 4 straps |
up to 800 | 100 kg | 150 kg | 150 kg |
up to 900 | 100 kg | 125 kg | 150 kg |
up to 1000 | 75 kg | 125 kg | 150 kg |
up to 1100 | – | 100 kg | 150 kg |
up to 1200 | – | 100 kg | 150 kg |
Specified dimensions not binding. Subject to technical changes!
Can be used with DIN R or DIN L.
For rebated wooden doors.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!