For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Edge with red reflector
Holder included
Connection:
With 0.5 m cable
If control gear is used, the following applies: 1 LCG for each side of the HGV (right and left), for a maximum connection of 2 LED lamps per 1 LCG.
ADR-tested
Protection class: IP6K9K
Can be used with 12 V and 24 V on-board power supplies
Functions:
- Direction indicator, brake light and rear light
- Reflector
- Number plate light (only with art. no. 081246 221)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!