The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
3D hinge dia. 18 mm
Can be adjusted in three directions without removing, jamming or opening the door.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- The three bolts on the frame section of the hinge provide the highest anti-twisting and anti-tilting protection.
- The hinge can be adjusted with just one tool (Allen key 5).
To ensure that the entire height adjustment can be used, an overlay space of more than 6 mm must be provided.
For soft wood like fir, pine, red fir etc., an 8.3 mm diameter tip should be used.
| Load capacity reference values for a load capacity of approximately 1,800-2,100 mm in height | |||
| Door width in mm | with 2 hinges | with 3 hinges | with 4 hinges |
| up to 800 | 100 kg | 150 kg | 150 kg |
| up to 900 | 100 kg | 125 kg | 150 kg |
| up to 1,000 | 75 kg | 125 kg | 150 kg |
| up to 1,100 | - | 100 kg | 150 kg |
| up to 1,200 | - | 100 kg | 150 kg |
Specified dimensions are not binding. Subject to technical changes.
Can be used for DIN RH or DIN LH compliant doors.
For hinged wooden doors.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!