Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
31 articles with 63 variations found
100 % lead- and cadmium-free
Brass (lead- and cadmium-free), double knurled for secure seating, can be melted into thermoplastics
The E3D Revo™ HTX nozzle enables reliable 3D printing at temperatures up to 500 °C and is compatible with the Prusa Pro HT90 printer
The E3D Revo™ standard 0.25 mm nozzle enables particularly fine print details and is compatible with the Prusa Pro HT90 printer
T12 soldering tips set, 100 % lead- and cadmium-free
100 % lead- and cadmium-free soldering tip
Perfectly matched to the Nextruder hotend, enables seamless integration into an existing printing system
High-quality E3D High Flow brass nozzle specially designed for high flow rates
High-precision, high-flow all-metal nozzle with Core Heating Technology (CHT) combines a heatbreak, metal filament guide and brass nozzle in one
High-quality, hardened high-flow steel nozzle with corrosion-resistant coating, specially developed for abrasive materials and high temperatures
High-quality hardened steel nozzle with corrosion-resistant coating, specially developed for abrasive materials and high temperatures
This highly precise all-metal brass printer nozzle for the Nextruder combines a nozzle and heatbreak in one
This adapter makes your Nextruder compatible with any V6 nozzle for use on your Original Prusa XL, MK4S or CORE One
The E3D Revo™ ObXidian hardened steel nozzle offers maximum wear resistance and is compatible with the Prusa Pro HT90 printer
For inserting into 3D-printed plastic components made from materials such as PLA, PETG, ABS etc.
Replacement drying agent, suitable for example for the Prusa Pro drying box, packed in an aluminium barrier film bag for long-term storage - ideal as a replacement
Replacement silicone socks for the E3D Revo heating core used in the Prusa Pro HT90
(Short and standard) M2-M8 thread inserts, including Voron and 1/4 inch-20, made of lead- and cadmium-free brass
(Short and standard) M2-M8 thread inserts made of lead- and cadmium-free brass
Soldering tips set C245, 100 % lead- and cadmium-free
There are more hits. Please specify more details for more precise results.
Please check your search string or use another search term.