For detailed information, other images and documents, please select individual articles from the following table.
Prusa CORE One 3D printer
The CORE One is a CoreXY 3D printer in housing that produces the highest print quality due to active temperature control
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Designed and manufactured in the EU
- Easy to set up and operate
- Fully automatic first-layer calibration
- Outstanding print quality thanks to the Nextruder and 360° cooling
- Enclosed build chamber that can reach up to 55 °C
- Active temperature control
- Featuring a high-quality, high-flow nozzle for improved print speed and quality
- Robust steel exoskeleton
- The native Prusa app for iOS and Android allows easy Wi-Fi setup with NFC tap and printing via convenient remote control
- Every Original Prusa 3D printer will receive years of support, even long after its launch
Scope of delivery
- Assembled Original Prusa CORE One 3D printer
- Prusament PLA Prusa Galaxy Black 1 kg
- Spring steel pressure plate with smooth double-sided PEI layer
- USB drive with sample prints (G-codes)
- Manual (DE)
- Mains cable (EU)
- Alcohol-saturated wipes, acupuncture needle
Additional accessory
- Build chamber camera
- GPIO hackerboard
- Advanced filtration system
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!