The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Printer FFF Original Prusa XL 3D printer
With its lightning-fast tool changer and up to five tool heads, the XL produces premium-quality multi-material prints with little to no waste
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Innovative premium quality
- State-of-the-art tool changer with up to five tool heads
- Print with multiple materials and colours
- Hardware-based power-outage recovery
- Modular, segmented heat bed
- Easy to set up and operate
- Superior reliability and security features
- Premium-quality 3D printing
- After a short self-test, the printer can be used immediately - no assembly is required
- Phase Stepping reduces the noise of the printer
- Stealth mode
- Detection of stuck filament
- Enabled touch support
- Designed and manufactured in the EU
- The printer is shipped in assembled condition
- For protection during transport, the print heads and the display are supplied separately and need to be mounted.
- Straightforward setup
Scope of delivery
- Assembled Original Prusa XL 3D printer
- PEI satin spring steel sheet, powder-coated on both sides
- Prusament PLA Prusa Galaxy Black 1 kg
- Prusa lubricant for bearings
- Alcohol-saturated wipes, acupuncture needle
- Tool set: universal wrench, 13-16 wrench, pointed pliers, hexagon key and TX wrench
- USB drive with sample prints (G-codes)
- 3D printing handbook
Optional accessories
- Housings/enclosures available as optional accessories
This product is approved in accordance with Machinery Directive 2006/42/EC.
The instruction manual for the Original Prusa 3D printer can also be used for the XL.
This product is approved in accordance with Machinery Directive 2006/42/EC.
The Original Prusa XL 3D printer features five extruders and a large build area of 360x360x360 mm, making it suitable for precise and large-format printing projects in a range of applications. 3D printing is a process that builds layer-by-layer to create three-dimensional products. It can be used to print demonstration models, prototypes, spare parts and even series parts. With the individual tool heads, you can easily insert different materials and combine them during a single print job. You can combine Flex with PETG and use PLA for supports that can easily be removed. If your project requires more advanced and expensive materials such as PCCF, you can use a less expensive material to print supports and reduce the overall cost.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!