For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- With revolutionary double piston, oil-free compressor, for very high recovery volumes
- High pressure safety switch
- High-density polyethylene housing (PEAD), for maximum robustness and service life
- Large manometers in ergonomic positions, to facilitate readings
- Front cover with protective bumpers, to minimise damage to control knobs
- 1/4” SAE hose connectors
- Compressor, 1/2 HP
- Dry compressor system (oil-free)
ISO 11650 compliant
Suitable for recovering refrigerants such as all CFC, HCFC and HFC, including R410A and R32
Provided without oil separator
Provided without calibration certificate
| Collector speed: | |
| R134a | R22 |
| Direct vapour up to 14 kg/h | Direct vapour up to 17 kg/h |
| Direct liquid up to 130 kg/h | Direct liquid up to 206 kg/h |
| Push-pull up to 318 kg/h | Push-pull up to 498 kg/h |
ISO 11650 compliant
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!