For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Very good adhesion to most common glazes and paints as well as glass, tiles, ceramics, aluminium, steel, zinc, copper and a variety of plastics
- Permanently elastic
- Resistant to ageing, weathering and UV
- Paint-compatible
- Low threading
- Does not stick to surfaces
- Non-corrosive on metals
- Can be used on alkaline substrates such as concrete, mortar and fibre cement
- Almost odourless, free from organic plasticizers, meaning no loss of volume and stable
This information is only a recommendation based on our experiences. Preliminary testing required.
Complies with DIN 18545-E and ISO 11600 F+G, class 25 LM, and SNJF glazing and façades, class 25E.
For glazing and window sealing of expansion joints on wooden, uPVC and aluminium windows. Sealing joints between glazing units and load components (frames, beams, posts). Also suitable for connecting, expansion and sealing joints indoors and outdoors. Suitable for cold climates.
The surface must be clean, dry and free from grease. Note the joint size. Prime the joints with back-fill material, Art. no. 0875... Treat porous substrates with silicone primer, Art. no. 0892 170. Before the skin forms, smooth with sealant smoothing agent, Art. no. 0893 3/0893 003.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!