Welcome to Würth Italy For trade customers only
24 V Standard ABS/EBS socket For brake systems

For detailed information, other images and documents, please select individual articles from the following table.

24 V Standard ABS/EBS socket For brake systems
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
Includes 7 crimp contacts (5 x 1.5 mm2, 2 x 6.0 mm2)

Notice

Two different rubber seals are included for hose lines up to Ø 15 mm or corrugated tube ND13 (nominal diameter)

ADR-approved, TÜV-certified, complies with ISO 7638