Welcome to Würth Italy For trade customers only
ABS ladder fixing

For detailed information, other images and documents, please select individual articles from the following table.

ABS ladder fixing

Permanent ladder fixture for clamping onto guttering
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
We have developed the ABS LaddFix permanent ladder securing fixture to prevent ladders slipping or tilting when climbing onto roofing. It is simply clamped to the roof guttering and is suitable for standard ladders with a rung width of at least 280 mm. Fixed permanently to guttering or the façade, the hooks of the ABS LaddFix stainless steel ladder fixture ensure that the ladders are reliably stable. Equipping regularly accessed roofs with a permanently mounted ladder fixture also has another advantage: With the ABS LaddFix, you permanently mark the position at which the roof is accessed with the greatest convenience and safety. Once work is complete, the ladder is easier to remove. Made of zinc-plated steel, the ABS LaddFix can withstand wind and weather.