For detailed information, other images and documents, please select individual articles from the following table.
AMO®-Y window frame screw dia. 7.5 mm
Spacing assembly screw ideal for window and door mounting in aerated concrete, concrete as well as solid and perforated bricks. Optimised thread geometry and special coating
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
- With special coating and optimised thread geometry
- Tension-free spaced mounting with all frame materials for anchoring in aerated concrete, concrete as well as solid and perforated bricks
- Tested burglary-resistant properties in resistance class RC3
- Burglary-resistant assembly in resistance classes RC2 and RC3
- Short installation times, as no setting tools are required
- Positive-locking, removable anchorage with no expansion pressure
Approval:
DIBt National technical approval for anchoring window frames in concrete and masonry Z-21.1-2097
Test reports:
Test report 211 43728. Proof of burglary-resistant properties resistance class RC3. Plastic windows in autoclaved aerated concrete masonry PP2-0.35.
Test report no. 105 42538/1. Attachment of a plastic window in autoclaved aerated concrete masonry PP2-0.35. Test performed without lateral spacer blocks.
It is important to check that the components are correctly installed for the specific construction conditions (e.g. weight of window casement, surface properties, hole pattern in the brick). Note the guidelines for planning and executing the installation of windows and house doors (art. no. 5995 000 000). To ensure the fall-proof mounting of windows in line with applicable guidelines and regulations, approved securing systems (e.g. window installation rail W-ABZ) must be used, or approval is required for each individual case.
Align and affix the window frame
Screw in the screw
Press on cover cap
Create the drill hole
Clean the drill hole
Align and affix the window frame
Screw in the screw
Press on cover cap
Approval:
DIBt National technical approval for anchoring window frames in concrete and masonry Z-21.1-2097
Test reports:
Test report 211 43728. Proof of burglary-resistant properties resistance class RC3. Plastic windows in autoclaved aerated concrete masonry PP2-0.35.
Test report no. 105 42538/1. Attachment of a plastic window in autoclaved aerated concrete masonry PP2-0.35. Test performed without lateral spacer blocks.
Fast and tension-free spaced mounting of window and door frames
- In aerated concrete, concrete, solid and perforated bricks
- Easy installation in aerated concrete: The AMO-Y-screw is screwed without pre-drilling the aerated concrete
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!