Welcome to Würth Italy For trade customers only
Screw, hexagon head, inch ASME B18.2.1 steel GR2, hot-dip galvanised
Screw, hexagon head, inch ASME B18.2.1 steel GR2, hot-dip galvanised - 1
Screw, hexagon head, inch ASME B18.2.1 steel GR2, hot-dip galvanised - 2

For detailed information, other images and documents, please select individual articles from the following table.

Screw, hexagon head, inch ASME B18.2.1 steel GR2, hot-dip galvanised

See product details

Available in 2 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

The mechanical properties are regulated in SAE J429


The thread length is based on standard ASME B18.2.1


1 inch (in) = 25.4 mm


Standard thread tolerance in accordance with ASME B1.1 = 2A (for external thread)