Welcome to Würth Italy For trade customers only
Hexagon head screw with thread up to head ASME B18.2.1, GR5 steel, hot-dip galvanised
Hexagon head screw with thread up to head ASME B18.2.1, GR5 steel, hot-dip galvanised - 1
Hexagon head screw with thread up to head ASME B18.2.1, GR5 steel, hot-dip galvanised - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon head screw with thread up to head ASME B18.2.1, GR5 steel, hot-dip galvanised

See product details

Available in 3 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

The thread length differs from ASME B18.2.1 thread up to head


1 inch (in) = 25.4 mm


FT = full thread


The mechanical properties are regulated in SAE J429.


Standard thread tolerance in accordance with ASME B1.1 = 2A (for external thread)