Welcome to Würth Italy For trade customers only
Hexagonal bolt with thread up to the head ASME B18.2.1, blue passivated zinc plated GR5 steel (A2K), UNC (comparable with ISO metric thread)
Hexagonal bolt with thread up to the head ASME B18.2.1, blue passivated zinc plated GR5 steel (A2K), UNC (comparable with ISO metric thread) - 1
Hexagonal bolt with thread up to the head ASME B18.2.1, blue passivated zinc plated GR5 steel (A2K), UNC (comparable with ISO metric thread) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagonal bolt with thread up to the head ASME B18.2.1, blue passivated zinc plated GR5 steel (A2K), UNC (comparable with ISO metric thread)

See product details

Available in 10 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

The thread length deviates from the standard ASME B18.2.1 thread to head



1 INCH (in) = 25.4 mm



FT = full thread



The mechanical properties are regulated in SAE J429.