For detailed information, other images and documents, please select individual articles from the following table.
Countersunk head screw ASME B18.3, stainless steel 316, low head, plain
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
1 inch (in) = 25.4 mm
316 is comparable to A4 stainless steel. The mechanical properties are based on ASTM F879
Standard thread tolerance in accordance with ASME B1.1 = 3A (for external thread)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!