For detailed information, other images and documents, please select individual articles from the following table.
Screw with flattened half-round head with hexagon socket, inch ASME B18.3, stainless steel 316, plain
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
1 inch (in) = 25.4 mm
316 is comparable to A4 stainless steel. The mechanical properties are based on ASTM F835
Standard thread tolerance in accordance with ASME B1.1 = 3A (for external thread)
Screws only suitable for limited loading, see also ASME 18.3 Table 3 and ASTM F835 Table 3 Point A
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!