For detailed information, other images and documents, please select individual articles from the following table.
ASSY® 3.0 P chipboard screw
The screw with the compression effect. Perfect for plate materials. Particularly suitable for interior fittings and for furniture building.
Register now and access more than 125,000 products


Variants
Register now and access more than 125,000 products
The components are pressed together optimally with underhead thread. This prevents a gap forming between the components or the countersunk head of a conventional chipboard screw being countersunk too deeply into a component.
AW drive
- Maximum power transmission
- No wobbling
Countersunk head and milling pockets
- Simple and clean countersinking
- No damage to coated wooden materials
Underhead thread
- Components drawn together perfectly
- Increased overtorque
Asymmetrical coarse thread
- Simple screwing
- Rapid processing time
Symmetrical tip
Rapid and secure placement
* Particularly suitable for reinforcing 2 particle boards, thickness 16 mm
** Particularly suitable for reinforcing 2 particle boards, thickness 19 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!