For detailed information, other images and documents, please select individual articles from the following table.
Chipboard screw ASSY® 3.0 P
Screw with compression effect. Perfect for laminates. Particularly suitable for constructing furniture and shopfitting or home furnishings.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Optimum compression of components thanks to underhead thread. This prevents gaps from forming between panels and prevents the countersunk head from being inserted too deeply, which can happen with conventional chipboard screws.
AW drive
- Maximum force transmission
- No wobbling
Countersunk head and milling pockets
- Simple and clean countersinking
- Does not damage laminates
Underhead thread
- Perfectly joined components
- Greater overtorque
Asymmetrical coarse thread pitch
- Simple screwing
- Rapid processing time
Symmetric tip
Quick, secure positioning
* Particularly suitable for coupling 2 chipboard panels that are 16 mm thick
** Particularly suitable for coupling 2 chipboard panels that are 19 mm thick
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!