Welcome to Würth Italy For trade customers only
ASSY® 3.0 SK Wood screw
ASSY<SUP>®</SUP> 3.0 SK Wood screw - 1
ASSY<SUP>®</SUP> 3.0 SK Wood screw - 2
ASSY<SUP>®</SUP> 3.0 SK Wood screw - 3

For detailed information, other images and documents, please select individual articles from the following table.

ASSY® 3.0 SK Wood screw

The ASSY 3.0 SK with washer head and full thread is specifically designed for securing preformed sheet metal parts to wooden structures, e.g. securing pillar supports.

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

White zinc plated steel, full thread, washer head, AW drive, mating thread tip


  • Joins wood without splitting or cracking it


Washer head


  • High penetration strength


AW drive - more power


  • Optimal force transmission

  • Excellent insertion

  • Rapid finding

  • Screw settles securely

  • Virtually no unscrewing of bit

  • No wobbling

  • No damage to surface coating of screw


Asymmetrical coarse thread pitch for higher speed


  • Low screw-in torque

  • Full thread for high mechanical strength

  • Faster screwing than conventional chipboard screws


Mating thread tip - wood less likely to split, very few blow-outs


  • Minimal splitting effect, especially when screwing in near the edge

  • Precise positioning
Notice

The screws are not suitable for outdoor use and for rooms subject to short-term or continuously high moisture levels! Please use ASSY 3.0 A2 stainless steel screws in these cases.


Use Würth's software to measure the ASSY screws with a diameter exceeding 5 mm. The chipboard screws are optimised for use in wooden materials. Use in plastic anchors may cause a reduction in the load-bearing capacity. Therefore, we recommend only using screws without optimised thread tips (mating thread, ring thread etc.) in nylon dowels, e.g. Würth ASSY D, prefix 0151 (countersunk head) and prefix 0153 (pan head). When using these screws, the ETA-11/0190 specifications must be observed.

ETA-11/0190