Welcome to Würth Italy For trade customers only
ASSY® 3.0 rear panel screw
ASSY<SUP>®</SUP> 3.0 rear panel screw - 1
ASSY<SUP>®</SUP> 3.0 rear panel screw - 2
ASSY<SUP>®</SUP> 3.0 rear panel screw - 3
ASSY<SUP>®</SUP> 3.0 rear panel screw - 4

For detailed information, other images and documents, please select individual articles from the following table.

ASSY® 3.0 rear panel screw

For screwing back panels or thin particle materials onto wood.

See product details

Available in 3 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Special head shape with large contact surface



AW drive — more power


  • Optimum transmission of forces

  • Excellent fit

  • Fast location

  • Screw locates securely

  • Almost no unscrewing of the bit

  • No wobbling

  • No damage to surface coating of screw
Notice

For wood handles use only 4 mm diameter.



ASSY 3.0 chipboard screws are optimised for use in wooden materials. Use in plastic anchors may cause a reduction in the load-bearing capacity. Therefore, we recommend only using screws without optimised thread tips (drill tip, mating thread, ring thread, serrated edge, self-clearing groove etc.) in plastic anchors, e.g. ASSY D, DIN 571 hexagon wood screws or Wüpofast screws.

ETA-11/0190