For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Black zinc-nickel plating finish
- resists corrosion up to 500 hours in salt spray (exposure up to 24 hours in salt spray corresponds to approximately 1 year in real atmospheric conditions)
- suitable for external use
- does not contain chromium (VI)
Pan washer head
For a pleasant aesthetic appearance
Under-head clip
Ensures precision fastening with no play
AW® drive
- optimum force transmission, no expulsion forces
- No slippage of bit
- reduced wear
Asymmetrical thread
- Less effort required for tightening – optimal penetration
- increases the tear-off strength
Counter thread tip
- reduces cracking, especially when used near edges and on narrow strips
- reduces tightening torque
- the 34° tip enables precision positioning
On woods with a high tannic acid content (e.g. oak, chestnut), on woods impregnated in an autoclave and in particularly aggressive conditions, the use of INOX steel screws is recommended
Equipped with European Technical Assessment for use on wood
Certificate: ETA 11/0190 European Technical Evaluation
For fixing straps on wood and PVC with exceptional resistance to corrosion
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!