For detailed information, other images and documents, please select individual articles from the following table.
Particle board screw ASSY® 3.0
Black galvanised steel, full thread, countersunk, AW drive
Register now and access more than 125,000 products


Variants
Register now and access more than 125,000 products
Strong head - Powerful tip
Flat countersunk head
- Screws even into window construction fittings without damaging the coating
Ring thread
- Reduces cracking, especially when used near edges
- Reduces tightening torque
- Horizontal ring punching effect: collects shavings during screw-in
Asymmetrical threading
- Fastens lightly
- Less effort required for tightening – optimal penetration
- 50% savings in time
AW drive
- Perfect fit between the driver and the screw head
- Optimal force transmission thanks to the perfect geometry of the drive surfaces
- Lasts longer
- Optimal and rapid centring
- Optimal contact surfaces reduce expulsion forces (preventing the bit from coming out)
- Reduced wear: even distribution of force prevents the surface coating of the screw and the screw head from being damaged
Not suitable for use with wall plugs as the cutting thread and the milling tip can damage the nylon. We recommend using wood or Wüpofast screws.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!