Welcome to Würth Italy For trade customers only
ASSY® 4 BP rear panel screw Steel zinc plated full thread back panel head
ASSY<SUP>®</SUP> 4 BP rear panel screw Steel zinc plated full thread back panel head - 1
ASSY<SUP>®</SUP> 4 BP rear panel screw Steel zinc plated full thread back panel head - 2
ASSY<SUP>®</SUP> 4 BP rear panel screw Steel zinc plated full thread back panel head - 3
ASSY<SUP>®</SUP> 4 BP rear panel screw Steel zinc plated full thread back panel head - 4
ASSY<SUP>®</SUP> 4 BP rear panel screw Steel zinc plated full thread back panel head - 5
ASSY<SUP>®</SUP> 4 BP rear panel screw Steel zinc plated full thread back panel head - 6
ASSY<SUP>®</SUP> 4 BP rear panel screw Steel zinc plated full thread back panel head - 7
ASSY<SUP>®</SUP> 4 BP rear panel screw Steel zinc plated full thread back panel head - 8
ASSY<SUP>®</SUP> 4 BP rear panel screw Steel zinc plated full thread back panel head - 9
ASSY<SUP>®</SUP> 4 BP rear panel screw Steel zinc plated full thread back panel head - 10

For detailed information, other images and documents, please select individual articles from the following table.

ASSY® 4 BP rear panel screw Steel zinc plated full thread back panel head

Full-thread screw with large back panel head for mounting thin back panel plates, e.g. hard fibre into the side of the panel edge of units in a dry inner or sheltered areas

See product details

Available in 8 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Ideal power transmission thanks to RW drive


  • More power due to larger contact area at the bit

  • More stability, one-handed working, precise positioning due to the tight-fit recess and perfect fit of the bit

  • Fewer bit changes, one bit for many screw diameters

  • Compatibility with previous AW drive


Powerful connection of e.g. thin fibreboards for furniture back panels


  • Large flat-shaped washer head for a strong connection of e.g. thin fibreboards in furniture back panels

  • Visually appealing flat screw connection

  • Large head diameter with small thread diameter for a strong connection


No over-tightening or stripping and high feed


  • Higher power transmission in hardwoods due to reinforced, asymmetrical thread flank geometry of the coarse thread

  • Better anchoring thanks to higher thread flanks


Smooth thread start ensures optimised recessing and biting of the screw


  • Reduced splitting effect due to displacement effect of the dome-shaped milling elements in the tip

  • Friction-reduced thread rotation allows reduction of the screw-in force to be applied
Notice
  • We recommend using the Würth software or the corresponding design aids for planning and dimensioning your assembly. Use the Würth timber construction software for dimensioning of ASSY screws from a diameter of 5 mm

  • Do not use the screw in applications with direct exposure to the elements or in humid rooms with atmospheres containing chlorine gas. If used outdoors and in rooms that are constantly exposed to high humidity, please use ASSY 4 A2 combi stainless steel screws

  • ASSY 4, ASSYplus 4 and ASSYplus 4 FT chipboard screws are optimised for use in wood and wood materials. For applications in plastic anchors where load capacity can also be reduced, use only screws without an optimised thread tip (tip with milling ribs, drill tip, self-clearing groove etc.), such as the ASSY D screws with countersunk head or pan head

ETA-11/0190 approved

The requirements of the European Technical Approval (ETA) must be observed