Welcome to Würth Italy For trade customers only
Particle board screw ASSY® Standard
Particle board screw ASSY<SUP>®</SUP> Standard - 1
Particle board screw ASSY<SUP>®</SUP> Standard - 2
Particle board screw ASSY<SUP>®</SUP> Standard - 3
Particle board screw ASSY<SUP>®</SUP> Standard - 4
Particle board screw ASSY<SUP>®</SUP> Standard - 5
Particle board screw ASSY<SUP>®</SUP> Standard - 6

For detailed information, other images and documents, please select individual articles from the following table.

Particle board screw ASSY® Standard

Galvanised steel, partial thread, self-countersinking head, AW drive

See product details

Available in 11 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Self-countersinking head


  • 2 processes in one, screwing-in and countersinking

  • Prevents surfaces from cracking, splitting, breaking up


Reamer


  • Reduces friction during screw-in by 40%

  • Less stress on electrical tools (longer service life)


Asymmetrical threading


  • Less effort required for tightening – optimal penetration

  • 50% savings in time


AW drive


  • Perfect fit between the driver and the screw head

  • Optimal force transmission thanks to the perfect geometry of the drive surfaces

  • Lasts longer

  • Optimal and rapid centring

  • Optimal contact surfaces reduce expulsion forces (preventing the bit from coming out)

  • Reduced wear: even distribution of force prevents the surface coating of the screw and the screw head from being damaged