Welcome to Würth Italy For trade customers only
ASSY®plus 4 A2 SRCS TERRACE decking screw Vintage A2 stainless steel, partial thread, raised countersunk head
ASSY<SUP>®</SUP>plus 4 A2 SRCS TERRACE decking screw Vintage A2 stainless steel, partial thread, raised countersunk head - 1
ASSY<SUP>®</SUP>plus 4 A2 SRCS TERRACE decking screw Vintage A2 stainless steel, partial thread, raised countersunk head - 2
ASSY<SUP>®</SUP>plus 4 A2 SRCS TERRACE decking screw Vintage A2 stainless steel, partial thread, raised countersunk head - 3
ASSY<SUP>®</SUP>plus 4 A2 SRCS TERRACE decking screw Vintage A2 stainless steel, partial thread, raised countersunk head - 4
ASSY<SUP>®</SUP>plus 4 A2 SRCS TERRACE decking screw Vintage A2 stainless steel, partial thread, raised countersunk head - 5
ASSY<SUP>®</SUP>plus 4 A2 SRCS TERRACE decking screw Vintage A2 stainless steel, partial thread, raised countersunk head - 6
ASSY<SUP>®</SUP>plus 4 A2 SRCS TERRACE decking screw Vintage A2 stainless steel, partial thread, raised countersunk head - 7
ASSY<SUP>®</SUP>plus 4 A2 SRCS TERRACE decking screw Vintage A2 stainless steel, partial thread, raised countersunk head - 8
ASSY<SUP>®</SUP>plus 4 A2 SRCS TERRACE decking screw Vintage A2 stainless steel, partial thread, raised countersunk head - 9
ASSY<SUP>®</SUP>plus 4 A2 SRCS TERRACE decking screw Vintage A2 stainless steel, partial thread, raised countersunk head - 10
ASSY<SUP>®</SUP>plus 4 A2 SRCS TERRACE decking screw Vintage A2 stainless steel, partial thread, raised countersunk head - 11
ASSY<SUP>®</SUP>plus 4 A2 SRCS TERRACE decking screw Vintage A2 stainless steel, partial thread, raised countersunk head - 12

For detailed information, other images and documents, please select individual articles from the following table.

ASSY®plus 4 A2 SRCS TERRACE decking screw Vintage A2 stainless steel, partial thread, raised countersunk head

Special partial-thread screw with grooved shank made of high-quality, austenitic A2 vintage bronze stainless steel with small raised countersunk head and milling pockets for visually appealing fastening close to edges, without pre-drilling, of decking boards, wooden façades, battens, fences etc. in outdoor areas constantly exposed to weathering

See product details

Available in 2 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Ideal power transmission due to the RW recess


  • More power due to a larger contact surface at the bit

  • More stability, one-handed working and precise positioning due to the tight-fit recess and perfect fit of the bit

  • Fewer bit changes, one bit for many screw diameters

  • Compatibility with previous AW recess


Precise positioning and very clean drilling due to advanced centring drill tip


  • Chip-free positioning and drilling

  • Powerful and precise drilling due to drilling cutting edges (similar to Forstner bit)

  • Precise positioning on hard surfaces without slipping due to centring pin

  • Quick screwing due to gentle thread start


Easy countersinking in hardwoods and softwoods


  • Visually appealing connections due to lens-shaped, rounded head

  • High milling performance and chip collection for clean countersinking of the head in softwood/hardwood

  • For universal use in wood and metal connections due to milling pockets integrated in the countersunk head

  • Can be combined with 90° metal countersinks


Maximum reliability of the screw connection due to asymmetrical single-start thread


  • Optimal combination of drill tip and thread geometry

  • Excellent anchorage in wood due to asymmetrical arrangement of thread flanks


Stainless for use in accessible wood connections in outdoor areas exposed to weathering


  • Made of austenitic, non-magnetic and non-rusting A2 stainless steel

  • Can be used in a rural or urban environment or in an industrial atmosphere without significant exposure to chlorides or SO2

  • With anti-friction coating for easy screwing
Notice
  • We recommend using the Würth software or corresponding design aids for planning and dimensioning your installation. Dimensioning of ASSY screws can be carried out in the Würth timber construction software from a screw dia. of 5 mm

  • ASSY 4, ASSYplus 4 and ASSYplus 4 VG chipboard screws are optimised for use in wood and engineered woods. For applications in plastic anchors where the load can also be reduced, use only screws without an optimised thread tip (tip with milling ribs, drill tip, self-clearing groove etc.), such as the ASSY D screws with countersunk head or pan head

Proof of performance ETA-11/0190

The requirements of the European Technical Approval (ETA) must be observed.