Welcome to Würth Italy For trade customers only
ASSY®plus 4 CSMP HO CORPUS cabinet screw with head recess Hardened zinc-plated steel, partial thread, countersunk milling pocket head
ASSY<SUP>®</SUP>plus 4 CSMP HO CORPUS cabinet screw with head recess Hardened zinc-plated steel, partial thread, countersunk milling pocket head - 1
ASSY<SUP>®</SUP>plus 4 CSMP HO CORPUS cabinet screw with head recess Hardened zinc-plated steel, partial thread, countersunk milling pocket head - 2
ASSY<SUP>®</SUP>plus 4 CSMP HO CORPUS cabinet screw with head recess Hardened zinc-plated steel, partial thread, countersunk milling pocket head - 3
ASSY<SUP>®</SUP>plus 4 CSMP HO CORPUS cabinet screw with head recess Hardened zinc-plated steel, partial thread, countersunk milling pocket head - 4
ASSY<SUP>®</SUP>plus 4 CSMP HO CORPUS cabinet screw with head recess Hardened zinc-plated steel, partial thread, countersunk milling pocket head - 5
ASSY<SUP>®</SUP>plus 4 CSMP HO CORPUS cabinet screw with head recess Hardened zinc-plated steel, partial thread, countersunk milling pocket head - 6
ASSY<SUP>®</SUP>plus 4 CSMP HO CORPUS cabinet screw with head recess Hardened zinc-plated steel, partial thread, countersunk milling pocket head - 7
ASSY<SUP>®</SUP>plus 4 CSMP HO CORPUS cabinet screw with head recess Hardened zinc-plated steel, partial thread, countersunk milling pocket head - 8
ASSY<SUP>®</SUP>plus 4 CSMP HO CORPUS cabinet screw with head recess Hardened zinc-plated steel, partial thread, countersunk milling pocket head - 9
ASSY<SUP>®</SUP>plus 4 CSMP HO CORPUS cabinet screw with head recess Hardened zinc-plated steel, partial thread, countersunk milling pocket head - 10

For detailed information, other images and documents, please select individual articles from the following table.

ASSY®plus 4 CSMP HO CORPUS cabinet screw with head recess Hardened zinc-plated steel, partial thread, countersunk milling pocket head

Partial thread screw with access hole with extended thread length and countersunk milling pockets for joining components without splitting pre-drilling or overturning. Especially suitable for cabinet construction as well as for different plate materials close to edges.

See product details

Available in 5 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Ideal power transmission thanks to RW drive


  • More power due to larger contact area at the bit

  • More stability, one-handed working, precise positioning due to the tight-fit recess and perfect fit of the bit

  • Fewer bit changes, one bit for many screw diameters

  • Compatibility with previous AW drive


Precise positioning and very clean drilling due to advanced centring drill tip


  • Positioning and drilling without chipping

  • Maximum drilling performance and precise drilling process through drilling cutting edges (similar to Forstner bits)

  • Precise positioning on hard surfaces without slipping thanks to centring pin

  • Quick screwing due to gentle start of thread


Clean countersinking in softwood or wood material


  • With head recess for covering the screw head using colour co-ordinated cover caps with retaining pins

  • Easy countersinking of head in wood thanks to optimised milling pockets

  • No chipping in coated chipboards due to improved milling effect up to ∅ 4.5 mm


Maximum reliability of the screw connection due to asymmetrical single thread


  • Optimal matching of drill tip and thread geometry

  • Excellent anchoring in wood due to asymmetrical arrangement of thread flanks
Notice
  • Do not use the screw in applications with direct exposure to the elements or in humid rooms with atmospheres containing chlorine gas. Please use ASSYplus 4 stainless steel screws for outdoor applications and rooms with constant high humidity

  • We recommend using the Würth software or the corresponding design aids for planning and dimensioning your assembly. Dimensions of the ASSY screws can be carried out in the Würth timber construction software from a ∅ of 5 mm

  • ASSY 4, ASSYplus 4 and ASSYplus 4 FT chipboard screws are optimised for use in wood and wood materials. For applications in plastic anchors where load capacity can also be reduced, use only screws without an optimised thread tip (tip with milling ribs, drill tip, self-clearing groove etc.), such as the ASSY D screws with countersunk head or pan head

ETA-11/0190 approved

The requirements of the European Technical Approval (ETA) must be observed.